£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
It is economical, suitable for both wet [non caustic] and dry areas, and simple to keep clean with its hygienic hole design.
• Lightweight design for frequent cleanings
• Natural Rubber
• Moulded-in safety edges
• Overall Thickness: 1/2" (13 mm)
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
ECLASS Code | 22460201 |
Mat Material | Natural Rubber |
MFR Part No. | 474.12x3x5BK |
Overall Length | 152cm |
Overall Thickness | 13mm |
Overall Width | 91cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Open Holes |
UNSPSC Code | 52101510 |