SKU:
WWL9464040G
MPN:
476.58x2x3NBRBYL
£109.00
Ex VAT
£130.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Industrial WorkSafe has been improved and expanded to fit today's more demanding workplace. Some of the excess weight has been removed for ease of lifting and to reduce high shipping costs. There's also a choice of rubber formulations to give you a broader choice of price points and performance levels. Industrial WorkSafe is about giving workers the right option in even the toughest and most demanding workplaces. Overall thickness: 5/8" (16 mm).
Available in 2 different rubber compounds based on environmental exposures:
o GR (Natural Rubber) - Water or dry debris
o NBR (Nitrile Rubber) - Petroleum-based fluids
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black Yellow |
ECLASS Code | 22460201 |
Mat Material | Nitrile Rubber |
MFR Part No. | 476.58x2x3NBRBYL |
Overall Length | 9cm |
Overall Thickness | 16mm |
Overall Width | 61cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Open Holes |
UNSPSC Code | 52101510 |