SKU:
WWL9464042G
MPN:
477.78x3x30GRSBK
£81.49
Ex VAT
£97.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Available as single workstation mats or can be attached together with connector strips to form virtually any size or configuration.
• Versatile configuration
• Wide array of connectable sizes
• Can be used in dry and wet environments
• Made from Grease Resistant Natural Rubber
• Available in ends, centres and singles
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
ECLASS Code | 22460201 |
Mat Material | Natural Rubber |
MFR Part No. | 477.78x3x30GRSBK |
Overall Length | 91cm |
Overall Thickness | 22mm |
Overall Width | 76cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Open Holes |
UNSPSC Code | 52101510 |