£247.00
Ex VAT
£296.40
Inc VAT
3 Variations Available
Product Details
Product Specification
An ideal anti-fatigue mat for wet industrial areas, WorkSafe Light has a well-engineered drainage system and moulded-in edges provide safe access.
• Lightweight
• High Performance
• Compound: Cutting Fluid Resistant Rubber (CFR)
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Grey |
ECLASS Code | 22460201 |
Mat Material | Rubber |
MFR Part No. | 478.12x3x10GY |
Overall Length | 305cm |
Overall Thickness | 13mm |
Overall Width | 91cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Open Holes |
UNSPSC Code | 52101510 |