Wearwell

495.916x2x3BK Diamond-Plate Select Black Mat 0.61m x 0.91m

SKU:

WWL9464862E

MPN:

495.916x2x3BK

£53.49

Ex VAT

£64.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Diamond-Plate Select is the mid-range offering within Wearwell's most popular family of anti-fatigue mats. Diamond-Plate Select features their "Flex-Link" sponge underlayment, a dense, closed-cell PVC foam designed to provide solid, stable anti-fatigue performance.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Wearwell

    Colour

    Black

    ECLASS Code

    22460201

    Mat Material

    PVC

    MFR Part No.

    495.916x2x3BK

    Overall Length

    91cm

    Overall Thickness

    14mm

    Overall Width

    61cm

    Product Type

    Anti-fatigue Mats

    Surface Finish

    Diamond

    UNSPSC Code

    52101510