SKU:
WWL9464865T
MPN:
495.916x3x10BYL
£274.00
Ex VAT
£328.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Diamond-Plate Select is the mid-range offering within Wearwell's most popular family of anti-fatigue mats. Diamond-Plate Select features their "Flex-Link" sponge underlayment, a dense, closed-cell PVC foam designed to provide solid, stable anti-fatigue performance.
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black Yellow |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | 495.916x3x10BYL |
Overall Length | 305cm |
Overall Thickness | 14mm |
Overall Width | 91cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Diamond |
UNSPSC Code | 52101510 |