£137.00
Ex VAT
£164.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Rejuvenator is the ultimate anti-fatigue mat for comfort and long term performance. These urethane mats have a thick outer skin for optimum wear resistance.
• 100% Urethane with dense outer wear layer
• Exceptional comfort and long-lasting performance
• Virtually indestructible
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
ECLASS Code | 22460201 |
Mat Material | Polyurethane |
MFR Part No. | 502.58x2x3BK |
Overall Length | 152cm |
Overall Thickness | 16mm |
Overall Width | 61cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Bubble |
UNSPSC Code | 52101510 |