£107.00
Ex VAT
£128.40
Inc VAT
6 Variations Available
Product Details
Product Specification
A simple, compact and versatile wet area matting solution. F.I.T.™ Kits is a remarkably simple, compact, and versatile matting solution for nearly any environment. Each kit contains all the components for a complete mat. Snap it all together in 5 minutes or less (no cutting or tools required), and you've got an ergonomic workstation that will last for years.
• Each kit contains all the components for a complete mat.
• Assembled in 5 minutes or less with no cutting or tools required!
• Patented LockSafe connections simply snap together and zip apart
• Available with GRITSHIELD for additional traction
• Can be used in dry, wet and oily environments
• Overall Thickness: 5/8" (16 mm)
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black Yellow |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | 544.58x27x30BYL |
Overall Length | 76cm |
Overall Thickness | 16mm |
Overall Width | 69cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Open Holes |
UNSPSC Code | 52101510 |