Wearwell

546.58x27x30RDYL F.I.T.™ Emergency Shower and Eyewash Kit - Red & Yellow 69cm x 76cm

SKU:

WWL9465260P

MPN:

546.58x27x30RDYL

£157.00

Ex VAT

£188.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    A simple and compact emergency area solution. F.I.T™. Kits is a remarkably simple, compact, and versatile matting solution for Emergency Showers and Eyewash Stations. Features high visibility yellow borders and elevate user above hazardous overflow in critical situations. F.I.T.™ Kits for Emergency Stations is a must for virtually any facility.


    • Created for high visibility per ANSI recommendations
    • Elevates user above hazardous overflow
    • Designates area and encourages unencumbered access
    • Conforms to ANSI Z535.1-1998 Standard
    • Overall Thickness: 5/8" (16 mm)


    Product Specification
    Attribute
    Value

    Brand

    Wearwell

    Colour

    Red Yellow

    ECLASS Code

    22460201

    Mat Material

    PVC

    MFR Part No.

    546.58x27x30RDYL

    Overall Length

    76cm

    Overall Thickness

    16mm

    Overall Width

    69cm

    Product Type

    Anti-fatigue Mats

    Surface Finish

    Open Holes

    UNSPSC Code

    52101510