SKU:
WWL9465260V
MPN:
546.58x27x42GNYL
£207.00
Ex VAT
£248.40
Inc VAT
4 Variations Available
Product Details
Product Specification
A simple and compact emergency area solution. F.I.T™. Kits is a remarkably simple, compact, and versatile matting solution for Emergency Showers and Eyewash Stations. Features high visibility yellow borders and elevate user above hazardous overflow in critical situations. F.I.T.™ Kits for Emergency Stations is a must for virtually any facility.
• Created for high visibility per ANSI recommendations
• Elevates user above hazardous overflow
• Designates area and encourages unencumbered access
• Conforms to ANSI Z535.1-1998 Standard
• Overall Thickness: 5/8" (16 mm)
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Green Yellow |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | 546.58x27x42GNYL |
Overall Length | 107cm |
Overall Thickness | 16mm |
Overall Width | 69cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Open Holes |
UNSPSC Code | 52101510 |