£359.00
Ex VAT
£430.80
Inc VAT
3 Variations Available
Product Details
Product Specification
This non-slip flooring is engineered to deliver exceptional traction in even the most extreme environments. The patented LockSafe® Positive Interlocking System delivers secure connections 'but can be unlocked as needed for replacement or re-positioning. The optional 6" side safety ramps and corners have countersunk holes for semi-permanent installation.
• Unmatched slip prevention
• Customise in 3' increments to fit any area or configuration
• Can withstand power washing and aggressive maintenance
• 100% Silicone Free PVC tiles provide maximum durability
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black Yellow |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | 553.78x42x48BYL |
Overall Length | 122cm |
Overall Thickness | 22mm |
Overall Width | 107cm |
Product Type | Anti-slip Mats |
Surface Finish | Open Holes Studded |
UNSPSC Code | 52101510 |