SKU:
WWL9465302R
MPN:
556.78x42x48CHYL
£297.00
Ex VAT
£356.40
Inc VAT
3 Variations Available
Product Details
Product Specification
A comfortable, ergonomic floor that will withstand heavy use. The patented LockSafe® Positive Interlocking System delivers secure connections. Perfect for lean manufacturing, tiles can be unlocked and repositioned as work centres change to fit customer needs. The optional 6" side safety ramps and corners have countersunk holes for semi-permanent installation. Available in a solid and drainage version, ErgoDeck Comfort delivers optimum comfort by design. Compresses more underfoot for a rubber-like feel, but with the secure connections and customization that only ErgoDeck can deliver.
• Standing relief in wet or dry applications
• Positive Interlocking System prevents separation
• Easily replace single pieces or sections as needed to reduce costs
• 100% Silicone Free PVC tiles provide maximum durability
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Dark Grey |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | 556.78x42x48CHYL |
Overall Length | 122cm |
Overall Thickness | 22mm |
Overall Width | 107cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Cross Ribbed |
UNSPSC Code | 52101510 |