Wearwell

556.78x42x66CHYL ErgoDeck Comfort Kit - Solid 107cm x 168cm

SKU:

WWL9465302X

MPN:

556.78x42x66CHYL

£327.00

Ex VAT

£392.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    A comfortable, ergonomic floor that will withstand heavy use. The patented LockSafe® Positive Interlocking System delivers secure connections. Perfect for lean manufacturing, tiles can be unlocked and repositioned as work centres change to fit customer needs. The optional 6" side safety ramps and corners have countersunk holes for semi-permanent installation. Available in a solid and drainage version, ErgoDeck Comfort delivers optimum comfort by design. Compresses more underfoot for a rubber-like feel, but with the secure connections and customization that only ErgoDeck can deliver.


    • Standing relief in wet or dry applications
    • Positive Interlocking System prevents separation
    • Easily replace single pieces or sections as needed to reduce costs
    • 100% Silicone Free PVC tiles provide maximum durability


    Product Specification
    Attribute
    Value

    Brand

    Wearwell

    Colour

    Dark Grey

    ECLASS Code

    22460201

    Mat Material

    PVC

    MFR Part No.

    556.78x42x66CHYL

    Overall Length

    168cm

    Overall Thickness

    22mm

    Overall Width

    107cm

    Product Type

    Anti-fatigue Mats

    Surface Finish

    Cross Ribbed

    UNSPSC Code

    52101510