£39.79
Ex VAT
£47.75
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
These Aquasorb tiles are versatile, high-performance entrance mats designed for internal, medium to heavy traffic areas. Available in sizes ranging from 60 x 90 cm to 120 x 180 cm and in various colours (brown, blue, charcoal, and red), this mat is ideal for maintaining cleanliness in entrances and high-traffic zones within schools, universities, public buildings, offices, shopping centres, and construction sites.
Features and Benefits
• Raised crush-resistant waffle design provides aggressive dirt and moisture removal, keeping indoor areas cleaner and reducing slip hazards
• The solid rubber borders help trap moisture and dirt within the mat, preventing spread to surrounding floors
• Rated to absorb moisture to level 3, the mat minimises moisture tracking into indoor spaces, keeping floors drier and safer for foot traffic
• Designed with level 3 slip resistance, the Aquasorb matting enhances safety, making it a dependable choice for environments with high footfall
Attribute | Value |
---|---|
Brand | Blue Diamond Stl |
Colour | Blue |
ECLASS Code | 22460201 |
Mat Material | Rubber |
MFR Part No. | AM2436BU |
Overall Length | 90cm |
Overall Thickness | 9mm |
Overall Width | 60cm |
Product Type | Anti Fatigue Mat |
Surface Finish | Waffle |
UNSPSC Code | 52101510 |