noscriptCoba Black & Yellow 1.2m x Linear Metre Safety Deckplate SD010708C | Cromwell Tools

Coba

Black & Yellow 1.2m x Linear Metre Safety Deckplate

SKU:

CBA9469165B

MPN:

SD010708C

£127.00

Ex VAT

£152.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Durable Deckplate provides comfort and grip.


    • Hardwearing PVC soil resistant diamond pattern surface.
    • Self-extinguishing top surface provides resilience to many
    industrial chemicals.
    • Comfortable foam 'cushion' backing for fatigue relief.
    • Available as Safety Deckplate with bright yellow borders.
    • Supplied with ramped edges.


    Product Specification
    Attribute
    Value

    Brand

    Coba

    Colour

    Black Yellow

    EAN

    5013745999688

    ECLASS Code

    22460201

    Mat Material

    Vinyl

    MFR Part No.

    SD010708C

    Overall Thickness

    14mm

    Overall Width

    120cm

    Product Type

    Anti-fatigue Mats

    Surface Finish

    Diamond

    UNSPSC Code

    52101510