£1249.00
Ex VAT
£1498.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Stylish 'marble-effect' anti-fatigue matting.
• Hardwearing 'marble-effect' anti-fatigue mat.
• Plush foam backing for comfort.
• Popular for retail counter areas.
• Ideal where functionality and appearance are important.
• Can withstand industrial use.
• Supplied with ramped edges as standard.
• Overall Dimensions: (L) 18.3m x (W) 0.9m
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060103531486 |
ECLASS Code | 22460201 |
Mat Material | Vinyl |
MFR Part No. | MT010003 |
Overall Length | 1830cm |
Overall Thickness | 14mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Smooth |
UNSPSC Code | 52101510 |