£224.00
Ex VAT
£268.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured from extremely hard wearing rubber. Gives a safe operating surface as debris falls through the matting. Designed to reduce operator fatigue and reduce slipping. Blue mat is suitable for use where aggressive machine oils are in use.
Size: 900 x 1500mm.
Please allow 5 - 7 working days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Blue |
EAN | 5060087957067 |
ECLASS Code | 22460201 |
Mat Material | Natural Rubber Nitrile Rubber |
MFR Part No. | SW020001 |
Overall Length | 150cm |
Overall Thickness | 12mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats Anti-slip Mats |
Surface Finish | Open Holes |
UNSPSC Code | 52101510 |