£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
Outstanding performance and durability.
• Premium quality 'bubbled' surface anti-fatigue mat.
• Made from extremely hardwearing polyurethane.
• Raised surface stimulates blood circulation on foot movement.
• Fire resistant to DIN 4102 (B1).
• Safety bevelled edging as standard.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087956787 |
ECLASS Code | 22460201 |
Mat Material | Polyurethane |
MFR Part No. | SE010003 |
Overall Length | 120cm |
Overall Thickness | 15mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Bubble |
UNSPSC Code | 52101510 |