£377.00
Ex VAT
£452.40
Inc VAT
Product Details
Product Specification
• Manufactured from interwoven PVC strips.
• Options include: Light, Standard, Inter and Heavy for different locations.
• Fully reversible, and resistant to mild acids and alkalis.
• Cross-ribbing helps to reduce slips.
• Open holes trap loose swarf and debris.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Red |
EAN | 5060087952741 |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | CS030905 |
Overall Length | 500cm |
Overall Thickness | 12mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Cross Ribbed |
UNSPSC Code | 52101510 |