£17.49
Ex VAT
£20.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
These Cushion Link Open and Solid Top anti-fatigue mats are modular systems designed for heavy-duty industrial environments, offering exceptional ergonomic comfort, safety, and customisability. With strong anti-fatigue and anti-slip properties, these mats improve worker safety and comfort in both wet and dry areas.
Features and Benefits
• Interlocking, bevelled edging allow for seamless customisation, enabling tailored mat sizes and shapes to suit specific areas, enhancing safety and reducing tripping hazards
• Provide ergonomic support, reducing strain on workers during extended standing periods
• High slip resistance and wear-resistance qualities ensure reliable performance in rigorous industrial applications
• Resilient nitrile composition is ideal for heavy-duty use, providing resistance against oils and moderate chemicals
• Easily integrates with other cushion link mats and accessories, ensuring a consistent and versatile matting solution across different zones
Attribute | Value |
---|---|
Brand | Blue Diamond Stl |
Colour | Black |
ECLASS Code | 22460201 |
MFR Part No. | CLS36BBF |
Overall Width | 92cm |
Product Type | Bevel Edge |
UNSPSC Code | 52101510 |