noscriptBlue Diamond Stl CUSHION LINK SOLID TOP 92 X 92cm BLACK - 100% NITRILE FR CLS36NFR | Cromwell Tools

Blue Diamond Stl

CUSHION LINK SOLID TOP 92 X 92cm BLACK - 100% NITRILE FR

SKU:

BLD9468179N

MPN:

CLS36NFR

£127.00

Ex VAT

£152.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    These Cushion Link Open and Solid Top anti-fatigue mats are modular systems designed for heavy-duty industrial environments, offering exceptional ergonomic comfort, safety, and customisability. With strong anti-fatigue and anti-slip properties, these mats improve worker safety and comfort in both wet and dry areas.


    Features and Benefits
    • Interlocking, bevelled edging allow for seamless customisation, enabling tailored mat sizes and shapes to suit specific areas, enhancing safety and reducing tripping hazards
    • Provide ergonomic support, reducing strain on workers during extended standing periods
    • High slip resistance and wear-resistance qualities ensure reliable performance in rigorous industrial applications
    • Resilient nitrile composition is ideal for heavy-duty use, providing resistance against oils and moderate chemicals
    • Easily integrates with other cushion link mats and accessories, ensuring a consistent and versatile matting solution across different zones


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Blue Diamond Stl

    Colour

    Black

    ECLASS Code

    22460201

    MFR Part No.

    CLS36NFR

    Overall Length

    92cm

    Overall Thickness

    19mm

    Overall Width

    92cm

    UNSPSC Code

    52101510