£1109.00
Ex VAT
£1330.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Deckplate ReGen 70 is the go-to choice for top-tier fatigue relief in demanding environments. This wear-resistant anti-fatigue mat excels in various applications, providing exceptional performance and environmental responsibility.
Features and Benefits
• Dual-layer design balances comfort and wear resistance
• Boasts a vinyl hardwearing top surface for extended durability
• Checker plate style caters to the demands of industrial environments
• 100% recycled PVC foam backing for sustainable support
• High-visibility yellow borders improve safety in low-lighting environments
• Bevelled edges prevent trip risks
Typical Applications
• Packing stations
• Assembly areas
• Production lines where regular turning occurs
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black Yellow |
EAN | 5013745016019 |
ECLASS Code | 22460201 |
Mat Material | PVC Foam |
MFR Part No. | DPR010703 |
Overall Length | 90cm |
Overall Thickness | 15mm |
Overall Width | 183cm |
Product Type | Anti Fatigue Mat |
Surface Finish | Vinyl |
UNSPSC Code | 52101510 |