£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
This black matting gives a safe operating surface as debris falls through the matting.
Features and Benefits:
•Durable hard wearing rubber can withstand spillage of molten glass
•Soft resilient material offers excellent fatigue relief and interlocking tiles form mat size and shape of your choice
Typical Applications:
•Warehouses
•Factories
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087956886 |
ECLASS Code | 22460201 |
Mat Material | Natural Rubber |
MFR Part No. | SS010001 |
Overall Length | 90cm |
Overall Thickness | 18mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Open Holes |
UNSPSC Code | 52101510 |