SKU:
BLD9466812H
MPN:
KP24BY
£42.49
Ex VAT
£50.99
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
These Kumfi Pebble Anti-Fatigue Mats are light-duty, high-performance mats ideal for reducing fatigue in dry work environments. Constructed from 9.4mm closed-cell vinyl foam, the mat's pebble-textured surface enhances traction, while its anti-fatigue properties mitigate the physical impact of prolonged standing, promoting workplace comfort and productivity.
Features and Benefits
• Made from 9.4mm thick, closed-cell vinyl foam, ensuring resilience and comfort
• Cushioning support alleviates strain from prolonged standing, enhancing worker wellbeing
• Pebble surface texture is designed to improve grip, reducing slip risks and enhancing safety
• Beveled edges minimise trip risks and allows smooth transition for wheelchair users, promoting accessibility
• Low maintenance and easily cleaned with cold water and mild detergent
• REACH compliant, supporting sustainable practices
Attribute | Value |
---|---|
Brand | Blue Diamond Stl |
Colour | Black/Yellow |
ECLASS Code | 22460201 |
Mat Material | Microcellular Vinyl |
MFR Part No. | KP24BY |
Overall Thickness | 9.4mm |
Overall Width | 60cm |
UNSPSC Code | 52101510 |