£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
Experience unparalleled comfort and safety with the IMPACTO® anti-fatigue matting. Ideal for standing or kneeling on steel, concrete, gravel, and wet surfaces for long periods, this mat is crafted from heavy-duty, closed-cell foam, and provides exceptional support.
Features and Benefits
• Integrated handle ensures easy portability
• Provides unparalleled support for severe kneeling conditions
• Transforms harsh environments into comfortable workspaces
• The NBR closed-cell foam is self-extinguishing, silicone-free, and liquid-resistant to provide a secure and clean kneeling experience
• Ideal for kneeling or sitting, this mat adapts to various tasks and environments with ease
Typical Applications
• Landscaping
• Construction
• Manufacturing
• Assembly
Standards
• EN 14404:2004 + A1:2010 Type 3
Attribute | Value |
---|---|
Brand | Impacto Protective Products Inc |
Colour | Black |
ECLASS Code | 22460201 |
Mat Material | Closed Cell Foam |
MFR Part No. | 5040 |
Overall Length | 40.64cm |
Overall Thickness | 254mm |
Overall Width | 20.32cm |
UNSPSC Code | 52101510 |