£57.99
Ex VAT
£69.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Orthomat Comfort Plus anti-fatigue matting is ideal for prolonged standing in kitchens, workshops, or industrial spaces. The dual-layer foam construction reduces fatigue and joint strain, promoting a healthier and more productive environment.
Features and Benefits
• Made with 70% recycled material for a more sustainable choice
• Reduces standing fatigue for industrial workers
• Dual-layer design for optimal comfort and wear resistance
• Hardwearing vinyl top surface ensures long life in normal use
• High visibility bright yellow borders for improved visibility in low-lighting conditions
• Bevelled edges minimise trip risks
Typical Applications
• Production lines
• Assembly areas
• Packing stations
• Work benches
• For long periods of stationary standing on hard floors
Standards
• BS EN 13501
• EN ISO 9239
• EN ISO 11925
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black Yellow |
EAN | 5013745016095 |
ECLASS Code | 22460201 |
Mat Material | Vinyl |
MFR Part No. | OCP010701 |
Overall Length | 60cm |
Overall Thickness | 15mm |
Overall Width | 90cm |
Product Type | Anti Fatigue Mat |
Surface Finish | Chequered |
UNSPSC Code | 52101510 |