£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Carefully designed incorporating high density foam to provide just the right balance between cushioning and foot support for users of standing desks. Helps to delay the onset of pain and tiredness otherwise experienced from standing on hard or firm floor surfaces.
• Handy size for ease of handling making lifting and moving an effortless task. Fits into most office workstations.
• Made from Polyurethane, a resilient material renowned for its durability. Can withstand a wide range of footwear.
• Features a textured underside and gentle bevelled edges to reduce trip hazards, while creating a neat 'anti-curl' finish that sits flush to the floor.
Technical Specifications:
Size: 50cm x 80cm
Material: Polyurethane
Weight: 2.1kg
Height: 16mm
Colour: Black
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745002609 |
ECLASS Code | 22460201 |
Mat Material | Polyurethane |
MFR Part No. | OO010001 |
Overall Length | 80cm |
Overall Thickness | 16mm |
Overall Width | 50cm |
Surface Finish | Pebble |
UNSPSC Code | 52101510 |