£83.99
Ex VAT
£100.79
Inc VAT
9 Variations Available
Product Details
Product Specification
The ultimate in durable anti-fatigue mats.
• Dual fused layer construction for superior comfort and durability.
• Tough PVC foam textured top surface for excellent resilience against wear and tear.
• Low density under layer provides extremely effective underfoot cushioning.
• Exceptional fatigue-relief properties - a real investment for the workplace.
• Ideal for demanding locations, especially where regular turning is involved.
• Tapered edges to reduce trip hazards.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087953816 |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | FF010003C |
Overall Length | 1830cm |
Overall Thickness | 12.5mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Pebble |
UNSPSC Code | 52101510 |