£1319.00
Ex VAT
£1582.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Orthomat Premium is a dual-layered anti-fatigue mat with distinctive yellow edging, catering to those constantly on the move at work. Ideal for dynamic environments, it reduces standing fatigue by providing optimal support and cushioning.
Features and Benefits
• Dual-layer construction for superior comfort and durability
• Tough textured top surface for excellent resilience against wear and tear
• Insulates against the effects of cold concrete floors
• Low-density underlayer provides extremely effective underfoot cushioning
• Tapered edges reduce trip hazards
Typical Applications
• Production lines
• Assembly areas
• Packing stations
• Workbenches
• Retail counters
Standards
• BS EN 13501-1
• EN ISO 9239
• EN ISO 11925
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black Yellow |
EAN | 5013745015852 |
ECLASS Code | 22460201 |
Mat Material | PVC Foam |
MFR Part No. | FF010703 |
Overall Length | 90cm |
Overall Width | 183cm |
Product Type | Anti Fatigue Mat |
Surface Finish | Textured |
UNSPSC Code | 52101510 |