Coba

Orthomat Premium Blue Anti-Fatigue Mat 0.9m x Linear Metre

SKU:

CBA9469158G

MPN:

FF020003C

£92.49

Ex VAT

£110.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The ultimate in durable anti-fatigue mats.


    • Dual fused layer construction for superior comfort and durability.
    • Tough PVC foam textured top surface for excellent resilience against wear and tear.
    • Low density under layer provides extremely effective underfoot cushioning.
    • Exceptional fatigue-relief properties - a real investment for the workplace.
    • Ideal for demanding locations, especially where regular turning is involved.
    • Tapered edges to reduce trip hazards.


    Product Specification
    Attribute
    Value

    Brand

    Coba

    Colour

    Blue

    EAN

    5060087953892

    ECLASS Code

    22460201

    Mat Material

    PVC

    MFR Part No.

    FF020003C

    Overall Length

    100cm

    Overall Thickness

    12.5mm

    Overall Width

    90cm

    Product Type

    Anti-fatigue Mats

    Surface Finish

    Pebble

    UNSPSC Code

    52101510