£137.00
Ex VAT
£164.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Orthomat Premium Bubble anti-fatigue mat features a distinctive bubbled surface for improved circulation. Perfect for various applications, this mat is a game-changer for those seeking enhanced comfort during prolonged standing.
Features and Benefits
• Unmatched fatigue relief and prevention
• Dual-layer construction for superior comfort and durability
• Raised bubble pattern stimulates feet, aids circulation, and prevents fatigue
• Tough top surface ensures resilience against wear and tear
• Low-density underlayer offers effective underfoot cushioning and insulation
• Reduces slip risks with raised bubble pattern
• Tapered edges minimise trip hazards
Typical Applications
• Production lines
• Assembly areas
• Packaging stations
• Workbenches
• Retail counters
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745015883 |
ECLASS Code | 22460201 |
Mat Material | PVC Foam |
MFR Part No. | OPB010002 |
Overall Length | 90cm |
Overall Thickness | 19mm |
Overall Width | 150cm |
Product Type | Anti Fatigue Mat |
Surface Finish | Bubble |
UNSPSC Code | 52101510 |