£1449.00
Ex VAT
£1738.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Orthomat Premium Bubble anti-fatigue mat features a distinctive bubbled surface. This innovative mat actively aids circulation, surpassing traditional anti-fatigue solutions. Ideal for various settings, it goes beyond relieving fatigue by promoting improved blood circulation to ensure a healthier and more productive daily routine.
Features and Benefits
• Dual-layer construction for superior comfort and durability
• Stimulating raised bubble pattern aids circulation and prevents fatigue
• Tough top surface ensures excellent resilience against wear and tear
• Low-density underlayer offers effective underfoot cushioning and insulation
• Reduces slip risk with the raised bubble pattern
• Tapered edges for minimized trip hazards
• High visibility with bright yellow borders enhances safety
Typical Applications
• production lines
• Assembly areas
• Packaging stations
• Workbenches
• Retail counters
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black Yellow |
EAN | 5013745015937 |
ECLASS Code | 22460201 |
Mat Material | PVC Foam |
MFR Part No. | OPB010703 |
Overall Length | 90cm |
Overall Thickness | 19mm |
Overall Width | 183cm |
Product Type | Anti Fatigue Mat |
Surface Finish | Bubble |
UNSPSC Code | 52101510 |