£37.49
Ex VAT
£44.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Revolutionise your workspace with the Orthomat ReGen 100, a classic ergonomic mat crafted entirely from 100% ReGen material. Perfect for dry workplaces, it swiftly combats standing fatigue, offering an entry-level solution for various applications.
Features and Benefits
• Made entirely from 100% recycled material for an eco-friendly solution
• Insulates standing workers from the impact of cold concrete floors
• Lightweight design ensures easy transport and repositioning
• Textured surface offers an attractive anti-slip appearance
• Versatility in both mat and roll formats for adaptable use
Typical Applications
• Production lines
• Assembly areas
• Packing stations
• Workbenches
Attribute | Value |
---|---|
Brand | Coba |
Colour | Charcoal |
EAN | 5013745016064 |
ECLASS Code | 22460201 |
Mat Material | 100% Recycled foam |
MFR Part No. | OR010003C |
Overall Thickness | 8mm |
Overall Width | 90cm |
Product Type | Anti Fatigue Mat |
Surface Finish | Pebble |
UNSPSC Code | 52101510 |