£58.99
Ex VAT
£70.79
Inc VAT
2 Variations Available
Product Details
Product Specification
An economical anti-fatigue mat.
• An economical anti-fatigue mat for the workplace.
• Raised circular surface for superior slip resistance.
• Conforms to Slip Resistance Test EN 13552 Category R10.
• Open drainage holes for spilt liquids.
• Made from hardwearing NBR rubber.
• Moulded bevelled edges reduce trip hazards.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087956527 |
ECLASS Code | 22460201 |
Mat Material | SBR Rubber |
MFR Part No. | RP010001 |
Overall Length | 150cm |
Overall Thickness | 10mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Open Holes |
UNSPSC Code | 52101510 |