£37.79
Ex VAT
£45.35
Inc VAT
23 Variations Available
Product Details
Product Specification
Elevate your workspace with Ergo Advantage's Safe-Flex Response modular matting. Combat fatigue, enhance safety, and ensure durability with compression flex technology. Tile options include anti-fatigue, smooth, to allow for fluid movement, drainage for adverse environments, and vibrant coloured tiles for hazard demarcation. Edging solutions prevent trips seamlessly, and 15cm tiles offer precise coverage extension.
Features and Benefits
• Patented compression flex technology enhances comfort
• Edges designed to prevent curling, reducing the risk of trips
• Edges resistant to tears, rips, and curling, improving workplace safety
• Precise coverage extension with 15cm tiles
Attribute | Value |
---|---|
Brand | Ergo Advantage |
Colour | Custom |
ECLASS Code | 22460201 |
MFR Part No. | A1-Custom Colour* |
Overall Length | 46cm |
Overall Thickness | 25mm |
Overall Width | 46cm |
UNSPSC Code | 52101510 |