£57.99
Ex VAT
£69.59
Inc VAT
Product Details
Product Specification
Enhance matting support on open grates and drains with Ergo's Safe-Flex Open Grate Underlay. This perforated, flat polyethylene sheet is designed to prevent damage to the mat's leg structure while providing complete support. The strategic perforations facilitate liquid drainage and allow required airflow. Ideal for situations where open grate platforms lack a solid surface for matting or in areas requiring drainage and airflow
Features and Benefits
•Support protects mat leg structure when placed over grates and drains, ensuring stability
•Perforated design allows efficient drainage of liquids and provides necessary airflow
Attribute | Value |
---|---|
Brand | Ergo Advantage |
ECLASS Code | 22460201 |
Overall Length | 114.3cm |
Overall Thickness | 2.4mm |
Overall Width | 172.7cm |
UNSPSC Code | 52101510 |