£15.49
Ex VAT
£18.59
Inc VAT
12 Variations Available
Product Details
Product Specification
Transform comfort and productivity in your workspace with Ergo's safe-flex reflex anti-fatigue mats. Featuring compression flex technology, these modular mats offer spring-like support, improving blood flow and posture to combat fatigue during long hours of standing. Crafted from recycled TPU, they ensure durability and are eco-friendly.
Features and Benefits
•Patented Compression Flex Technology reduces fatigue, and boosts comfort and productivity
•Resistant to tears, rips, and curling, with integrated cord management for a hazard-free environment
•Lasts up to 10X longer than competitors, ensuring longevity and performance
•Tailor any workspace with any size, shape, and colour to fit specific needs
Attribute | Value |
---|---|
Brand | Ergo Advantage |
Colour | Black |
ECLASS Code | 22460201 |
MFR Part No. | RT7-B |
Overall Length | 15cm |
Overall Thickness | 25mm |
Overall Width | 46cm |
UNSPSC Code | 52101510 |