£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Ultra-comfortable, ultra-safe slip-resistant matting with circular open holes that rapidly 'drain away' liquid spillage.
Features and Benefits:
•Excellent slip resistance in wet or oily areas, creating a safe and very comfortable standing surface
•Manufactured from resilient, hardwearing natural rubber
•Effective in reducing glass breakage making them ideal for bars and nightclubs
Typical Applications:
•Factories
•Warehouses
•Bars and nightclubs
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087953151 |
ECLASS Code | 22460201 |
Mat Material | Natural Rubber |
MFR Part No. | DM010002 |
Overall Length | 150cm |
Overall Thickness | 19mm |
Overall Width | 100cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Open Holes |
UNSPSC Code | 52101510 |