£419.00
Ex VAT
£502.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Spaghetti Site Mats are heavy-duty, highly durable looped mats made from PVC, designed specifically for high-traffic construction and industrial settings. With their self-draining, anti-slip properties and UV resistance, this mat is ideal for creating safe, visible walkways and protective ground covers. The mat is particularly suited for environments exposed to water, oil, or grease, where reliable traction and durability are essential.
Features and Benefits
• Constructed from high-quality PVC in a dense loop pattern, each mat is built to withstand significant wear and tear in demanding settings, making it reusable and highly durable
• The looped structure allows water, dirt, and debris to drain off easily, ensuring a clean and dry surface for users
• Available in red and yellow enhancing safety by providing clear, high-visibility walkways in high-risk areas
• Their disability-friendly, low-profile design is suitable for wheelchair users, promoting inclusivity in construction and industrial environments
• With UV resistance and durability in the face of weather and chemicals, the mats can be reliably used both indoors and outdoors
Attribute | Value |
---|---|
Brand | Blue Diamond Stl |
Colour | Red |
ECLASS Code | 22460201 |
Mat Material | 100% PVC vinyl loop coils |
MFR Part No. | TC440RD |
Overall Length | 1200cm |
Overall Thickness | 12mm |
Overall Width | 120cm |
Product Type | Roll |
UNSPSC Code | 52101510 |