Ergo Advantage

STAND-SAFE ANTI-FATIGUE MAT BLACK 71X102X2cm

SKU:

ERG9462003Y

MPN:

SS1-PRO-B

£109.00

Ex VAT

£130.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    These Reflex Safety Edging, ensure hazard-free transitions between matting and floor surfaces. With easy installation, gradual slope, and perfect alignment with Safe-Flex Reflex tiles make these edges indispensable for workplace safety and visibility.


    Features and Benefits
    •Secure edges prevent curling, reducing the risk of trips and falls
    •Resistant to tears, rips, and curling, integrating cords to eliminate trip hazards
    •Highly visible yellow border for enhanced safety
    •Eco-friendly and 100% recyclable for a greener future


    Product Specification
    Attribute
    Value

    Brand

    Ergo Advantage

    Colour

    Black

    ECLASS Code

    22460201

    Overall Length

    71cm

    Overall Thickness

    20mm

    Overall Width

    102cm

    UNSPSC Code

    52101510