£16.49
Ex VAT
£19.79
Inc VAT
5 Variations Available
Product Details
Product Specification
These Reflex Safety Edging, ensure hazard-free transitions between matting and floor surfaces. With easy installation, gradual slope, and perfect alignment with Safe-Flex Reflex tiles make these edges indispensable for workplace safety and visibility.
Features and Benefits
•Secure edges prevent curling, reducing the risk of trips and falls
•Resistant to tears, rips, and curling, integrating cords to eliminate trip hazards
•Highly visible yellow border for enhanced safety
•Eco-friendly and 100% recyclable for a greener future
Attribute | Value |
---|---|
Brand | Ergo Advantage |
Colour | Black |
ECLASS Code | 22460201 |
Overall Length | 10cm |
Overall Thickness | 19mm |
Overall Width | 70cm |
UNSPSC Code | 52101510 |