£229.00
Ex VAT
£274.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These Utility Mats are robust, and multi-purpose engineered for high-traffic areas where durability, safety, and anti-slip protection are paramount. Their textured surface, built-in drainage channels, and open-top design make them suitable for both wet and dry applications, indoors and outdoors. Each mat's heavy-duty construction ensures longevity and reliable performance in demanding environments, while the beveled edges reduce the risk of trips.
Features and Benefits
• Each mat's tough, textured surface provides excellent traction and underfoot grip, enhancing safety in areas of heavy footfall
• Equipped with drainage channels and holes, each utility mat effectively keeps surfaces free of water and debris, reducing slip risks in wet conditions
• The beveled edges offer additional safety, minimising trip hazards at transitions between mats and surrounding surfaces
• Designed to withstand heavy use, the mats resist crushing, soiling, and staining, making them easy to maintain over time
• Suitable for use in various high-traffic environments, the utility mats are ideal for construction sites, industrial areas, distribution centres, and even roof walkways
Attribute | Value |
---|---|
Brand | Blue Diamond Stl |
Colour | Black |
ECLASS Code | 22460201 |
Mat Material | 100% PVC vinyl loop coils |
MFR Part No. | UT3916 |
Overall Length | 500cm |
Overall Thickness | 12mm |
Overall Width | 100cm |
Product Type | Roll |
UNSPSC Code | 52101510 |