SKU:
BLD9463926K
MPN:
WR3122C
£20.99
Ex VAT
£25.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These Wide Rib Rubber Mats are a highly durable, cost-effective rubber matting solution ideal for various industrial and commercial applications. Manufactured from 100% rubber, they provide reliable slip resistance, easy maintenance, and a flexible installation process, making it well-suited for both permanent and temporary setups. Available in two thicknesses, each mat is designed to withstand medium to heavy usage, providing a versatile and resilient surface solution.
Features and Benefits
• Constructed entirely of rubber, this mat is robust, resilient, and well-suited for high-traffic areas, ensuring long-term performance and reliability
• The ribbed texture enhances underfoot grip, contributing to a safer environment and easier cleaning
• The 3mm thickness is ideal for medium-duty areas, while the 6mm version accommodates heavy-duty applications, adapting to various operational needs
• Can be loose-laid or securely fixed using glue or adhesive, accommodating both temporary and permanent installation
• With a wide operational temperature range, the mats is suitable for diverse environments, including those with mild exposure to chemicals
• Complies with REACH standards, reducing the need for harsh cleaning chemicals and supporting a cleaner environment
Attribute | Value |
---|---|
Brand | Blue Diamond Stl |
Colour | Black |
ECLASS Code | 22460201 |
Mat Material | Rubber |
MFR Part No. | WR3122C |
Overall Thickness | 3mm |
Overall Width | 120cm |
UNSPSC Code | 52101510 |