£35.49
Ex VAT
£42.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These Workzone Anti-Fatigue Mats are robust, multi-purpose mats suitable for a wide range of industrial and commercial environments, both indoors and outdoors. Designed to enhance worker comfort, they feature an anti-fatigue surface that reduces strain, an anti-slip texture for safety, and ergonomic, beveled edges to reduce tripping hazards. the honeycomb structure traps debris while enabling liquids to drain, keeping work areas dry and clean.
Features and Benefits
• Provides ergonomic support that reduces strain and fatigue in high-traffic and long-standing areas
• The textured surface improves grip, while beveled edges on all sides add a layer of trip resistance, making them suitable for dynamic work areas
• The honeycomb structure effectively captures debris and enables liquid drainage, maintaining a safe and clean workspace
• Excellent wear resistance makes it suitable for high-footfall areas
• Biodegradable and recyclable, the mats align with REACH regulations, supporting sustainability while minimising the need for cleaning chemicals
• The low-profile ramped edges make the mats wheelchair accessible, broadening their usability in varied settings
Attribute | Value |
---|---|
Brand | Blue Diamond Stl |
Colour | Black |
ECLASS Code | 22460201 |
Mat Material | Natural and recycled rubber |
MFR Part No. | WZ3248BL |
Overall Length | 120cm |
Overall Thickness | 13mm |
Overall Width | 80cm |
UNSPSC Code | 52101510 |