£108.33
Ex VAT
£130.00
Inc VAT
Product Details
Product Specification
Product Documents
Aluminium T-piece bonded to an 11mm vulcanised rubber base that has 2mm of treaded grip on both sides. Designed to give extra grip and eliminate slipping at the base of a ladder - even in the wet."Ladder Stoppers" are accepted by the Health and Safety Executive (HSE) as an alternative to "footing" a ladder. Reduces costs by offering a safe working environment for small jobs requiring a single operative. Tested on wet grass, concrete, tarmac and internal slippery floors. "Ladder Stoppers" also help to increase the life span of ladders by protecting the rubber feet.
STO24 - For Timber Ladders
STO24GF - For Glass Fibre Ladders
Attribute | Value |
---|---|
Brand | Bratts Ladders |
ECLASS Code | 22519090 |
Material | Rubber |
MFR Part No. | STO24GF |
Type | Ladder Stop |
UNSPSC Code | 30191600 |