noscriptSitesafe 0.6m x 10m Blue Economical Anti-Slip Matting Roll SSF-946-7050K | Cromwell Tools

Sitesafe

0.6m x 10m Blue Economical Anti-Slip Matting Roll

SKU:

SSF9467050K

MPN:

SSF-946-7050K

£264.00

Ex VAT

£316.80

Inc VAT

OUT OF STOCK

    Product Details

    Light, comfortable and economical matting. Insulates against cold floors, reduces standing fatigue and provides excellent slip resistance. (DIN 51130 R11) Floorline is suitable for areas where occasional spillage may occur.


    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    Colour

    Blue

    EAN

    5036140247550

    Mat Material

    PVC

    MFR Part No.

    FLN060X10BLUE

    Overall Length

    1000cm

    Overall Thickness

    6mm

    Overall Width

    60cm

    Surface Finish

    Cross Ribbed

    UNSPSC Code

    52101500