noscriptSitesafe 0.6m x 10m Blue Ultimate Anti-Slip Matting Roll SSF-946-7330K | Cromwell Tools

Sitesafe

0.6m x 10m Blue Ultimate Anti-Slip Matting Roll

SKU:

SSF9467330K

MPN:

SSF-946-7330K

£519.00

Ex VAT

£622.80

Inc VAT

OUT OF STOCK

    Product Details

    The deep tread pattern of Vynagrip offers superior grip, and combined with a high liquid drainage, makes it the ultimate slip resistant matting solution. Vynagrip is resistant to most oils and chemicals making it suitable for the harshest environments.


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    Colour

    Blue

    EAN

    5036140247673

    Mat Material

    PVC

    MFR Part No.

    VYN060X10 BU

    Overall Length

    1000cm

    Overall Thickness

    14mm

    Overall Width

    60cm

    Surface Finish

    Cross Ribbed

    UNSPSC Code

    52101500