£71.99
Ex VAT
£86.39
Inc VAT
Product Details
Product Specification
Ideal for work benches and lining draws. Cushions and protects. Easy to cut and trim to shape. Machine washable.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060103535804 |
Mat Material | PVC |
MFR Part No. | GS010001 |
Overall Length | 1000cm |
Overall Thickness | 4mm |
Overall Width | 60cm |
Surface Finish | Open Holes |
UNSPSC Code | 52101500 |