£459.00
Ex VAT
£550.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Drainable rubber runner manufactured from hard wearing rubber construction. Anti-slip properties are ideal for wet environments. Fully reversible for extended wear. Insulates against cold concrete floors.
Colour: black only.
Please allow 5 - 7 working days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087957975 |
Mat Material | Natural Rubber |
MFR Part No. | UM010002 |
Overall Length | 1000cm |
Overall Thickness | 10mm |
Overall Width | 90cm |
Surface Finish | Open Holes |
UNSPSC Code | 52101500 |