£297.00
Ex VAT
£356.40
Inc VAT
6 Variations Available
Product Details
Product Specification
A range of UV stabilised glass reinforced plastic (GRP) sheets, treads and stair nosing offering exceptional levels of slip resistance both indoors and out. Outstanding wear and tear qualities. An ideal underfoot safety solution. The silicone carbide 'gritted' top surface provides effective underfoot grip and is resistant to most solvents and chemicals. Flame retardant. Easy to install, simply bond or screw to the existing floor surface. Easy to clean (pressure wash).
Sheets
In three colours to meet all DDA requirements. Suitable for use with forklift traffic.
Height: 3mm GRP base overall 5mm.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Grey |
EAN | 5013745999879 |
Mat Material | Silicone Carbide |
MFR Part No. | GRP060001 |
Overall Length | 240cm |
Overall Thickness | 5mm |
Overall Width | 120cm |
Surface Finish | Grit |
UNSPSC Code | 52101500 |